

€36.28/ pieceexcl. VAT
€43.90incl. VAT
278 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.28 | - |
10+ | €32.65 | 10.00% |
25+ | €29.02 | 20.00% |
50+ | €25.40 | 30.00% |
100+ | €21.77 | 40.00% |
250+ | €18.14 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 78.74 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 338 |
Size according to French R | NF-R41 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |