

€34.53/ pieceexcl. VAT
€41.78incl. VAT
160 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.53 | - |
10+ | €31.08 | 10.00% |
25+ | €27.62 | 20.00% |
50+ | €24.17 | 30.00% |
100+ | €20.72 | 40.00% |
250+ | €17.27 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 75.57 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 337 |
Size according to French R | NF-R40 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |