

€31.30/ pieceexcl. VAT
€37.87incl. VAT
80 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.30 | - |
10+ | €28.17 | 10.00% |
25+ | €25.04 | 20.00% |
50+ | €21.91 | 30.00% |
100+ | €18.78 | 40.00% |
250+ | €15.65 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 69.22 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 335 |
Size according to French R | NF-R38 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |