

€21.04/ pieceexcl. VAT
€25.46incl. VAT
35 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.04 | - |
25+ | €18.94 | 10.00% |
50+ | €16.83 | 20.00% |
100+ | €14.73 | 30.00% |
250+ | €12.62 | 40.00% |
500+ | €10.52 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 46.99 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 328 |
Size according to French R | NF-R31 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |