

€19.70/ pieceexcl. VAT
€23.84incl. VAT
215 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.70 | - |
25+ | €17.73 | 10.00% |
50+ | €15.76 | 20.00% |
100+ | €13.79 | 30.00% |
250+ | €11.82 | 40.00% |
500+ | €9.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 43.82 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 327 |
Size according to French R | NF-R30 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |