

€16.00/ pieceexcl. VAT
€19.36incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.00 | - |
25+ | €14.40 | 10.00% |
50+ | €12.80 | 20.00% |
100+ | €11.20 | 30.00% |
250+ | €9.60 | 40.00% |
500+ | €8.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 34.29 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 324 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |