

€15.39/ pieceexcl. VAT
€18.62incl. VAT
1187 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.39 | - |
25+ | €13.85 | 10.00% |
50+ | €12.31 | 20.00% |
100+ | €10.77 | 30.00% |
250+ | €9.23 | 40.00% |
500+ | €7.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 32.69 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 323 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |