

€11.48/ pieceexcl. VAT
€13.89incl. VAT
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.48 | - |
25+ | €10.33 | 10.00% |
50+ | €9.18 | 20.00% |
100+ | €8.04 | 30.00% |
250+ | €6.89 | 40.00% |
500+ | €5.74 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 21.59 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 316 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |