

€41.95/ pieceexcl. VAT
€50.76incl. VAT
16 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.95 | - |
10+ | €33.56 | 20.00% |
25+ | €29.37 | 30.00% |
50+ | €25.17 | 40.00% |
100+ | €20.98 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 110.72 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 245 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |