

€35.96/ pieceexcl. VAT
€43.51incl. VAT
246 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.96 | - |
10+ | €32.36 | 10.00% |
25+ | €28.77 | 20.00% |
50+ | €25.17 | 30.00% |
100+ | €21.58 | 40.00% |
250+ | €17.98 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 98.02 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 241 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |