

€34.47/ pieceexcl. VAT
€41.71incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.47 | - |
10+ | €31.02 | 10.00% |
25+ | €27.58 | 20.00% |
50+ | €24.13 | 30.00% |
100+ | €20.68 | 40.00% |
250+ | €17.24 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 94.84 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 240 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |