

€33.12/ pieceexcl. VAT
€40.08incl. VAT
61 In stock - Estimated delivery date 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.12 | - |
10+ | €29.81 | 10.00% |
25+ | €26.50 | 20.00% |
50+ | €23.18 | 30.00% |
100+ | €19.87 | 40.00% |
250+ | €16.56 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 91.67 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 239 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |