

€31.70/ pieceexcl. VAT
€38.36incl. VAT
Estimated delivery date - 23/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.70 | - |
10+ | €28.53 | 10.00% |
25+ | €25.36 | 20.00% |
50+ | €22.19 | 30.00% |
100+ | €19.02 | 40.00% |
250+ | €15.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 88.49 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 238 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |