

€26.38/ pieceexcl. VAT
€31.92incl. VAT
77 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.38 | - |
10+ | €23.74 | 10.00% |
25+ | €21.10 | 20.00% |
50+ | €18.47 | 30.00% |
100+ | €15.83 | 40.00% |
250+ | €13.19 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 75.79 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 234 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |