

€23.88/ pieceexcl. VAT
€28.89incl. VAT
1600 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.88 | - |
10+ | €21.49 | 10.00% |
25+ | €19.10 | 20.00% |
50+ | €16.72 | 30.00% |
100+ | €14.33 | 40.00% |
250+ | €11.94 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 69.44 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 232 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |