

€21.52/ pieceexcl. VAT
€26.04incl. VAT
182 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.52 | - |
10+ | €19.37 | 10.00% |
25+ | €17.22 | 20.00% |
50+ | €15.06 | 30.00% |
100+ | €12.91 | 40.00% |
250+ | €10.76 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 63.09 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 230 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |