

€17.07/ pieceexcl. VAT
€20.65incl. VAT
292 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.07 | - |
10+ | €15.36 | 10.00% |
25+ | €13.66 | 20.00% |
50+ | €11.95 | 30.00% |
100+ | €10.24 | 40.00% |
250+ | €8.54 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 50.39 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 226 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |