

€12.62/ pieceexcl. VAT
€15.27incl. VAT
398 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.62 | - |
25+ | €11.36 | 10.00% |
50+ | €10.10 | 20.00% |
100+ | €8.83 | 30.00% |
250+ | €7.57 | 40.00% |
500+ | €6.31 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 36.09 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 221 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |