

€12.18/ pieceexcl. VAT
€14.74incl. VAT
165 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.18 | - |
25+ | €10.96 | 10.00% |
50+ | €9.74 | 20.00% |
100+ | €8.53 | 30.00% |
250+ | €7.31 | 40.00% |
500+ | €6.09 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 34.52 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 220 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |