

€11.72/ pieceexcl. VAT
€14.18incl. VAT
915 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.72 | - |
25+ | €10.55 | 10.00% |
50+ | €9.38 | 20.00% |
100+ | €8.20 | 30.00% |
250+ | €7.03 | 40.00% |
500+ | €5.86 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 32.92 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 219 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |