

€8.77/ pieceexcl. VAT
€10.61incl. VAT
663 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.77 | - |
25+ | €7.89 | 10.00% |
50+ | €7.02 | 20.00% |
100+ | €6.14 | 30.00% |
250+ | €5.26 | 40.00% |
500+ | €4.39 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 21.82 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 212 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |