

€7.62/ pieceexcl. VAT
€9.22incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.62 | - |
25+ | €6.86 | 10.00% |
50+ | €6.10 | 20.00% |
100+ | €5.33 | 30.00% |
250+ | €4.57 | 40.00% |
500+ | €3.81 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 17.04 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 209 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |