

€5.94/ pieceexcl. VAT
€7.19incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.94 | - |
25+ | €5.34 | 10.00% |
50+ | €4.75 | 20.00% |
100+ | €4.15 | 30.00% |
250+ | €3.56 | 40.00% |
500+ | €2.97 | 50.00% |
1000+ | €2.37 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 12.29 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 206 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |