

€62.65/ pieceexcl. VAT
€75.81incl. VAT
95 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 158.42 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 164 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |