

€24.68/ pieceexcl. VAT
€29.86incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.68 | - |
10+ | €22.21 | 10.00% |
25+ | €19.74 | 20.00% |
50+ | €17.28 | 30.00% |
100+ | €14.81 | 40.00% |
250+ | €12.34 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 75.87 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 151 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |