

€22.94/ pieceexcl. VAT
€27.76incl. VAT
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.94 | - |
10+ | €20.65 | 10.00% |
25+ | €18.35 | 20.00% |
50+ | €16.06 | 30.00% |
100+ | €13.76 | 40.00% |
250+ | €11.47 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 71.12 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 149 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |