

€20.64/ pieceexcl. VAT
€24.97incl. VAT
15 In stock - Estimated delivery date 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.64 | - |
10+ | €18.58 | 10.00% |
25+ | €16.51 | 20.00% |
50+ | €14.45 | 30.00% |
100+ | €12.38 | 40.00% |
250+ | €10.32 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 64.77 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 145 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |