

€20.10/ pieceexcl. VAT
€24.32incl. VAT
120 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.10 | - |
10+ | €18.09 | 10.00% |
25+ | €16.08 | 20.00% |
50+ | €14.07 | 30.00% |
100+ | €12.06 | 40.00% |
250+ | €10.05 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 63.17 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 144 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |