

€19.64/ pieceexcl. VAT
€23.76incl. VAT
492 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.64 | - |
10+ | €17.68 | 10.00% |
25+ | €15.71 | 20.00% |
50+ | €13.75 | 30.00% |
100+ | €11.78 | 40.00% |
250+ | €9.82 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 61.6 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 143 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |