

€17.54/ pieceexcl. VAT
€21.22incl. VAT
19 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.54 | - |
10+ | €15.79 | 10.00% |
25+ | €14.03 | 20.00% |
50+ | €12.28 | 30.00% |
100+ | €10.52 | 40.00% |
250+ | €8.77 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 55.25 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 139 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |