

€15.52/ pieceexcl. VAT
€18.78incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.52 | - |
25+ | €13.97 | 10.00% |
50+ | €12.42 | 20.00% |
100+ | €10.86 | 30.00% |
250+ | €9.31 | 40.00% |
500+ | €7.76 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 48.9 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 135 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |