

€14.58/ pieceexcl. VAT
€17.64incl. VAT
92 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.58 | - |
25+ | €13.12 | 10.00% |
50+ | €11.66 | 20.00% |
100+ | €10.21 | 30.00% |
250+ | €8.75 | 40.00% |
500+ | €7.29 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 45.69 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 133 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |