

€10.98/ pieceexcl. VAT
€13.29incl. VAT
438 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.98 | - |
25+ | €9.88 | 10.00% |
50+ | €8.78 | 20.00% |
100+ | €7.69 | 30.00% |
250+ | €6.59 | 40.00% |
500+ | €5.49 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 32.99 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 125 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |