ERIKS

ERIKS X-ring FKM 75 51414 AS568-BS1806-ISO3601-124 31.42x2.62mm

  • ERIKS:10031789
Image 1
You mainly use the black FKM* X-ring from ERIKS as a seal for lubricating and hydraulic oils at high temperatures in linear or rotational applications. The characteristics of this X-ring make it the ideal replacement for an O-ring seal in slow, dynamic applications. This seal is widely applicable and often found in the chemicals and hydraulics sectors, and in general industry.

* Viton, the brand name for FKM, may be more familiar to you.

Save to list
Not available in webshop
Estimated delivery date - 02/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
31.42 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
124
Product
X-ring
Material
FKM
Colour
Black
Hardness
75
Compound
51414
Temperature range
from -20 to 200 °C