

€23.14/ pieceexcl. VAT
€28.00incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.14 | - |
10+ | €20.83 | 10.00% |
25+ | €18.51 | 20.00% |
50+ | €16.20 | 30.00% |
100+ | €13.88 | 40.00% |
250+ | €11.57 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 75.92 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 041 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |