

€20.98/ pieceexcl. VAT
€25.39incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.98 | - |
10+ | €18.88 | 10.00% |
25+ | €16.78 | 20.00% |
50+ | €14.69 | 30.00% |
100+ | €12.59 | 40.00% |
250+ | €10.49 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 69.57 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 039 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |