

€16.94/ pieceexcl. VAT
€20.50incl. VAT
132 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.94 | - |
10+ | €15.25 | 10.00% |
25+ | €13.55 | 20.00% |
50+ | €11.86 | 30.00% |
100+ | €10.16 | 40.00% |
250+ | €8.47 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 56.87 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 035 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |