

€4.21/ pieceexcl. VAT
€5.10incl. VAT
Sold per: 1000Min. order: 1000
200 In stock - Estimated delivery date 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.43 | - |
25+ | €7.58 | 10.00% |
50+ | €6.74 | 20.00% |
100+ | €5.90 | 30.00% |
250+ | €5.06 | 40.00% |
500+ | €4.21 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 25.12 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 022 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |