

€5.43/ pieceexcl. VAT
€6.57incl. VAT
3065 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.43 | - |
25+ | €4.89 | 10.00% |
50+ | €4.34 | 20.00% |
100+ | €3.80 | 30.00% |
250+ | €3.26 | 40.00% |
500+ | €2.72 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 10.82 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 013 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |