

€4.55/ pieceexcl. VAT
€5.51incl. VAT
7280 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.55 | - |
25+ | €4.09 | 10.00% |
50+ | €3.64 | 20.00% |
100+ | €3.18 | 30.00% |
250+ | €2.73 | 40.00% |
500+ | €2.27 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 6.07 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 010 |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |