

€9.87/ pieceexcl. VAT
€11.94incl. VAT
51 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.87 | - |
25+ | €8.88 | 10.00% |
50+ | €7.90 | 20.00% |
100+ | €6.91 | 30.00% |
250+ | €5.92 | 40.00% |
500+ | €4.93 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 8.2 mm |
Cross section | 1.78 mm |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |