

€38.04/ pieceexcl. VAT
€46.03incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.04 | - |
10+ | €34.24 | 10.00% |
25+ | €30.43 | 20.00% |
50+ | €26.63 | 30.00% |
100+ | €22.82 | 40.00% |
250+ | €19.02 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 60 mm |
Cross section | 2.62 mm |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |