

€25.09/ pieceexcl. VAT
€30.36incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.09 | - |
25+ | €22.58 | 10.00% |
50+ | €20.07 | 20.00% |
100+ | €17.56 | 30.00% |
250+ | €15.05 | 40.00% |
500+ | €12.55 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 24.76 mm |
Cross section | 5.33 mm |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |