

€20.98/ pieceexcl. VAT
€25.39incl. VAT
438 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.98 | - |
25+ | €18.88 | 10.00% |
50+ | €16.78 | 20.00% |
100+ | €14.69 | 30.00% |
250+ | €12.59 | 40.00% |
500+ | €10.49 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 18.41 mm |
Cross section | 5.33 mm |
Product | X-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |