

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 148.59 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 436 |
Size according to French R | NF-R64 |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |