

€17.23/ pieceexcl. VAT
€20.85incl. VAT
366 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.23 | - |
25+ | €15.51 | 10.00% |
50+ | €13.78 | 20.00% |
100+ | €12.06 | 30.00% |
250+ | €10.34 | 40.00% |
500+ | €8.62 | 50.00% |
1000+ | €6.89 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 69.22 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 335 |
Size according to French R | NF-R38 |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |