

€53.55/ pieceexcl. VAT
€64.80incl. VAT
Estimated delivery date - 02/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 227.97 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 447 |
Size according to French R | NF-R75 |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |