ERIKS

ERIKS X-ring EPDM 70 55914 AS568-BS1806-ISO3601-436 NF-R64 148.59x6.99mm

  • ERIKS:11457313
Image 1
ERIKS’ 55914 is a standard grade sulphur cured EPDM Terpolymer with good ozone and weathering resistance.
Save to list
Not available in webshop
Estimated delivery date - 08/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
148.59 mm
Cross section
6.99 mm
Size according to AS568-BS1806-ISO3601
436
Size according to French R
NF-R64
Product
X-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55914
Temperature range
from -55 to 130 °C