

€15.19/ pieceexcl. VAT
€18.38incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.19 | - |
25+ | €13.67 | 10.00% |
50+ | €12.15 | 20.00% |
100+ | €10.63 | 30.00% |
250+ | €9.11 | 40.00% |
500+ | €7.60 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 97.79 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 344 |
Size according to French R | NF-R47 |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |