

€11.10/ pieceexcl. VAT
€13.43incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.10 | - |
25+ | €9.99 | 10.00% |
50+ | €8.88 | 20.00% |
100+ | €7.77 | 30.00% |
250+ | €6.66 | 40.00% |
500+ | €5.55 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 75.57 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 337 |
Size according to French R | NF-R40 |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |